Drywall Screw, #6 x 2-1/4 in, Trim Head Square Drive, 3000 PK
Mfr # TRSQSB06214
Zoro # G8844503
product price:Â $194.99
/pk 3000, $0.06/ea
Free Shipping & Returns
Key Features
Trim Head
Square Drive
Pointed Tip
Fastener Length
2-1/4 in
Drive Size
#1
Finish
Black Phosphate
System of Measurement
Inch
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TRSQSB06214
Zoro #
G8844503
UPC #
840064573146
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#6
Fastener Length
2-1/4 in
Drive Size
#1
Details
Head Type
Trim
Drive
Square
Finish
Black Phosphate
Item
Drywall Screw
System of Measurement
Inch
Tip Type
Pointed
Material
Carbon Steel
Description
Drywall Screw,Sq. Trim,6x2-1/4,Package Quantity 3000, Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.