Drywall Screw, #6 x 2 in, Flat Head Phillips Drive, 3500 PK
Mfr # DWC06200
Zoro # G8838422
product price: $124.66
/pk 3500, $0.04/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
Drive Size
#2
Finish
Black Phosphate
System of Measurement
Inch
Thread Type
Coarse
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWC06200
Zoro #
G8838422
UPC #
840064538169
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#6
Fastener Length
2 in
Drive Size
#2
Details
Head Type
Flat
Drive
Phillips
Finish
Black Phosphate
Item
Drywall Screw
System of Measurement
Inch
Thread Type
Coarse
Tip Type
Pointed
Material
Carbon Steel
Description
Drywall Screw,Phillips Bugle,6x2,Package Quantity 3500, Package Quantity 3500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.