Zoro Homepage

Drywall Screw, #7 x 7 in, Pan Head Phillips Drive, 15000 PK

  • Mfr # PFSB07716***

  • Zoro # G8841618


product price: $320.99
/pk 15000, $0.02/ea
Free Shipping & Returns

Key Features

Pan Head
Phillips Drive
Pointed Tip
Screw Size
#7
Fastener Length
7 in
Drive Size
#2
Finish
Black Phosphate
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFSB07716***
Zoro #
G8841618
UPC #
840064561112
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#7
Fastener Length
7 in
Drive Size
#2

Details

Head Type
Pan
Drive
Phillips
Finish
Black Phosphate
Item
Drywall Screw
System of Measurement
Inch
Tip Type
Pointed
Material
Carbon Steel

Description

Drywall Screw,Pan Framing,7x7/16,Package Quantity 15000, Package Quantity 15000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.