Zoro Homepage

Drywall Screw, #8 x 3 in, Trim Head Square Drive, 2000 PK

  • Mfr # TRSQSB08300

  • Zoro # G8844427


product price: $228.99
/pk 2000, $0.11/ea
Free Shipping & Returns

Key Features

Trim Head
Square Drive
Pointed Tip
Fastener Length
3 in
Drive Size
#1
Finish
Black Phosphate
System of Measurement
Inch
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRSQSB08300
Zoro #
G8844427
UPC #
840064573153
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8
Fastener Length
3 in
Drive Size
#1

Details

Head Type
Trim
Drive
Square
Finish
Black Phosphate
Item
Drywall Screw
System of Measurement
Inch
Tip Type
Pointed
Material
Carbon Steel

Description

Drywall Screw,Sq. Trim,8x3,Package Quantity 2000, Package Quantity 2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.