Self-Drilling Screw, #8 x 3 in, 410 Stainless Steel Truss Head Phillips Drive, 2000 PK

  • Mfr # MTSDSS08300

  • Zoro # G8840312


product price: $2,210.99
/pk 2000, $1.11/ea
Free Shipping & Returns

Key Features

Truss Head
Phillips Drive
Drilling Tip
Screw Size
#8
System of Measurement
Inch
Drive Size
#2
Material
410 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTSDSS08300
Zoro #
G8840312
UPC #
840064552394
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8
Fastener Length
3 in
Drive Size
#2

Details

System of Measurement
Inch
Head Type
Truss
Drive
Phillips
Tip Type
Drilling
Material
410 Stainless Steel
Item
Self-Drilling Screw

Description

SD Screw,Phillips Mod,Truss Wafer,SS,8x3,Package Quantity 2000, Package Quantity 2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products