Shop DAGGERZ
See all product information
Create Account
Self-Drilling Screw, #8 x 9/16 in, Dagger Guard Bronze Coating Steel Flange Hex Head 10000 PK
- Mfr # SDCT08001916BRZ
- Zoro # G8842491
product price:Â
$
953.99
/pk of 10000, $0.10/ea
Free Shipping & Returns
Key Features
Flange Hex Head
External Hex Drive
Drilling Tip
System of Measurement
Inch
Drive Size
1/4 in
Material
Steel
Finish
Dagger Guard Bronze Coating
Materials for Use With
metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SDCT08001916BRZ
- Zoro #
- G8842491
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Screw Size
- #8
- Fastener Length
- 9/16 in
- Drive Size
- 1/4 in
Details
- System of Measurement
- Inch
- Head Type
- Flange Hex
- Drive
- External Hex
- Tip Type
- Drilling
- Material
- Steel
- Finish
- Dagger Guard Bronze Coating
- Materials for Use With
- metal
- Item
- Self-Drilling Screw
Description
Self Drill Screw,Hex Washer Head,Brz,8x9/16,Package Quantity 10000, Package Quantity 10000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.