Wood Screw, #10, 2 in, Zinc Plated Low Carbon Steel Flat Head Square Drive, 3000 PK
Mfr # DLFLSQZ1020
Zoro # G8838407
product price:Â $404.99
/pk 3000, $0.13/ea
Free Shipping & Returns
Key Features
Flat Head
Square Drive
System of Measurement
Inch
Drive Size
#2
Material
Low Carbon Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DLFLSQZ1020
Zoro #
G8838407
UPC #
840064534291
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#10
Fastener Length
2 in
Drive Size
#2
Details
System of Measurement
Inch
Head Type
Flat
Drive
Square
Material
Low Carbon Steel
Finish
Zinc Plated
Item
Wood Screw
Description
Wood Screw,Sq. Flat w/Nibs,Znc,10x2,Package Quantity 3000, Package Quantity 3000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.