Wood Screw, #10, 4 in, Oil Rubbed Low Carbon Steel Flat Head Square Drive, 1000 PK
Mfr # DLFLSQL1040
Zoro # G8838267
product price:Â $281.99
/pk 1000, $0.28/ea
Free Shipping & Returns
Key Features
Flat Head
Square Drive
System of Measurement
Inch
Drive Size
#2
Material
Low Carbon Steel
Finish
Oil Rubbed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DLFLSQL1040
Zoro #
G8838267
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#10
Fastener Length
4 in
Drive Size
#2
Details
System of Measurement
Inch
Head Type
Flat
Drive
Square
Material
Low Carbon Steel
Finish
Oil Rubbed
Item
Wood Screw
Description
Wood Screw,Sq. Flat w/Nibs,Lub,10x4,Package Quantity 1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.