Wood Screw, #8, 1-1/4 in, Oil Rubbed Low Carbon Steel Flat Head Square Drive, 7500 PK

  • Mfr # DLFLSQL081104

  • Zoro # G8838160


product price:  $358.99
/pk 7500, $0.05/ea
Free Shipping & Returns

Key Features

Flat Head
Square Drive
System of Measurement
Inch
Drive Size
#2
Material
Low Carbon Steel
Finish
Oil Rubbed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DLFLSQL081104
Zoro #
G8838160
UPC #
840064533140
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8
Fastener Length
1-1/4 in
Drive Size
#2

Details

System of Measurement
Inch
Head Type
Flat
Drive
Square
Material
Low Carbon Steel
Finish
Oil Rubbed
Item
Wood Screw

Description

Wood Screw,Sq. Flat w/Nibs,8x1-1/4,Package Quantity 7500, Package Quantity 7500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.