Wood Screw, #8, 1 in, Oil Rubbed Low Carbon Steel Flat Head Square Drive, 10000 PK
- Mfr # DLFLSQL08100
- Zoro # G8838142
product price:Â
$
453.99
/pk of 10000, $0.05/ea
Free Shipping & Returns
Key Features
Flat Head
Square Drive
System of Measurement
Inch
Drive Size
#2
Material
Low Carbon Steel
Finish
Oil Rubbed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DLFLSQL08100
- Zoro #
- G8838142
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Square
- Material
- Low Carbon Steel
- Finish
- Oil Rubbed
- Item
- Wood Screw
Dimensions
- Screw Size
- #8
- Fastener Length
- 1 in
- Drive Size
- #2
Description
Wood Screw,Sq. Flat w/Nibs,8x1,Package Quantity 10000, Package Quantity 10000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.