Shop DAGGERZ
See all product information
Create Account
Wood Screw, #8, 2 in, Oil Rubbed Low Carbon Steel Flange Round Head Square Drive, 3000 PK
- Mfr # DLRWSQL08200
- Zoro # G8838599
product price:Â
$
422.99
/pk of 3000, $0.14/ea
Free Shipping & Returns
Key Features
Flange Round Head
Square Drive
System of Measurement
Inch
Screw Size
#8
Drive Size
#2
Material
Low Carbon Steel
Finish
Oil Rubbed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DLRWSQL08200
- Zoro #
- G8838599
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Flange Round
- Drive
- Square
- Material
- Low Carbon Steel
- Finish
- Oil Rubbed
- Item
- Wood Screw
Dimensions
- Screw Size
- #8
- Fastener Length
- 2 in
- Drive Size
- #2
Description
Wood Screw,Sq. Round Washer Head,Lubricized,8x2,Package Quantity 3000, Package Quantity 3000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.