Wood Screw, #8, 2 in, Oil Rubbed Low Carbon Steel Flat Head Square Drive, 3500 PK
Mfr # DLFLSQL08200
Zoro # G8838300
product price:Â $278.99
/pk 3500, $0.08/ea
Free Shipping & Returns
Key Features
Flat Head
Square Drive
System of Measurement
Inch
Drive Size
#2
Material
Low Carbon Steel
Finish
Oil Rubbed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DLFLSQL08200
Zoro #
G8838300
UPC #
840064533188
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8
Fastener Length
2 in
Drive Size
#2
Details
System of Measurement
Inch
Head Type
Flat
Drive
Square
Material
Low Carbon Steel
Finish
Oil Rubbed
Item
Wood Screw
Description
Wood Screw,Sq. Flat w/Nibs,Lub,8x2,Package Quantity 3500, Package Quantity 3500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.