Shop DAGGERZ
See all product information
Wood Screw, #8, 3 in, Zinc Plated Low Carbon Steel Flange Round Head Square Drive, 1500 PK
Mfr # DLRWSQZ08300
Zoro # G8838483
product price:Â $372.99
/pk 1500, $0.25/ea
Free Shipping & Returns
Key Features
Flange Round Head
Square Drive
System of Measurement
Inch
Screw Size
#8
Drive Size
#2
Material
Low Carbon Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DLRWSQZ08300
Zoro #
G8838483
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8
Fastener Length
3 in
Drive Size
#2
Details
System of Measurement
Inch
Head Type
Flange Round
Drive
Square
Material
Low Carbon Steel
Finish
Zinc Plated
Item
Wood Screw
Description
Wood Screw,Sq. Round Washer Head,Znc,8x3,Package Quantity 1500, Package Quantity 1500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.