Wood Screw, #8, 3 in, Zinc Plated Low Carbon Steel Flat Head Square Drive, 1500 PK
Mfr # DLFLSQZ08300
Zoro # G8838057
product price:Â $202.99
/pk 1500, $0.14/ea
Free Shipping & Returns
Key Features
Flat Head
Square Drive
System of Measurement
Inch
Drive Size
#2
Material
Low Carbon Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DLFLSQZ08300
Zoro #
G8838057
UPC #
840064534215
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8
Fastener Length
3 in
Drive Size
#2
Details
System of Measurement
Inch
Head Type
Flat
Drive
Square
Material
Low Carbon Steel
Finish
Zinc Plated
Item
Wood Screw
Description
Wood Screw,Sq. Flat w/Nibs,Znc,8x3,Package Quantity 1500, Package Quantity 1500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.