Wood Screw, #8, 2 in, Zinc Plated Low Carbon Steel Flange Round Head Square Drive, 3000 PK
Mfr # DLRWSQZ08200
Zoro # G8838510
product price:Â $426.99
/pk 3000, $0.14/ea
Free Shipping & Returns
Key Features
Flange Round Head
Square Drive
System of Measurement
Inch
Screw Size
#8
Drive Size
#2
Material
Low Carbon Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DLRWSQZ08200
Zoro #
G8838510
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8
Fastener Length
2 in
Drive Size
#2
Details
System of Measurement
Inch
Head Type
Flange Round
Drive
Square
Material
Low Carbon Steel
Finish
Zinc Plated
Item
Wood Screw
Description
Wood Screw,Sq. Round Washer Head,Znc,8x2,Package Quantity 3000, Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.