701 Shredder Bags, PK200

  • Mfr # 20723

  • Zoro # G6438629


product price:  $90.55
/pk 200, $0.45/ea
Free Shipping & Returns

Key Features

Wastebasket Capacity
10 gal
Color
Clear
Height
12 in
Length
12 in
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20723
Zoro #
G6438629
UPC #
-
Country of Origin
United States

Dimensions

Height
12 in
Length
12 in
Width
24 in

Details

Item
Dahle 701 Shredder Bags,PK200
Wastebasket Capacity
10 gal
Color
Clear
Material
Plastic

Description

Dahle 701 Shredder Bags,PK200, Package Quantity 200

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.