Zoro Homepage

CleanTEC Paper Shredder, Cross Cut

  • Mfr # 51522-13812

  • Zoro # G2220152


product price: $2,270.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Shreds
Cross Cut
Voltage @ 60 Hz
115 V AC
Throat Width
12"
Shred Size
0.077" x 0.563"
Wastebasket Capacity
38 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51522-13812
Zoro #
G2220152
UPC #
-
Country of Origin
Czechia

Dimensions

Throat Width
12"
Shred Size
0.077" x 0.563"
Height
34.5"
Width
29"
Length
20"

Details

Item
Paper Shredder
Shreds
Cross Cut
Voltage @ 60 Hz
115 V AC
Wastebasket Capacity
38 gal
Max. Shredding Capacity
18 Per Pass
Shredding Speed
18 ft/min
Color
Gray
Security Level
P-5
Features
Thermally Protected Motor
Motor Power
2013.39 W
Shredder Type
Non-continuous Shredder
Maximum Run Time
29 Minute
Cool Down Time
1 Hour
Shredding Item
Staples
Noise Level Without Load
53 dB

Description

Paper Shredder,Cross Cut,CleanTEC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.