Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dahle Dahle  558 Professional Rolling Trimmer - 51" Cutting Length 00558-15004

Dahle 558 Professional Rolling Trimmer - 51" Cutting Length (Discontinued)

  • Mfr # 00558-15004
  • Zoro # G804952144
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00558-15004
Zoro #
G804952144
UPC #
-
Country of Origin
Czechia

Description

Dahle 558 professional rolling trimmer - 51" cutting length the dahle 558 professional rotary trimmer with a 51" cut length is designed for precision and accuracy. It features a ground self-sharpening blade that cuts in both directions, a dual-barrel guide bar for strength, and an automatic clamp to prevent shifting. This german engineered cutter is ultra-precise and ideal for trimming paper, photos, and cardstock. features self-sharpening blade cuts in both directions dual-barrel aluminum guide bar provides strength and accuracy automatic clamp holds work securely and prevents shifting ground steel blade is encased in a protective housing for safety sturdy metal base with non-slip rubber feet screened inch, metric and angled guides for easy alignment space-saving upright storage with kickstand endcaps adjustable magnetic alignment guide for sizing cuts german engineered for precision and accuracy perfect for trimming paper, photos, and cardstock

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.