This item is Discontinued.

Dahle Heavy Duty Staples, 23 ga, 0.591 in Leg L, Steel 042-0044

Heavy Duty Staples, 23 ga, 0.591 in Leg L, Steel (Discontinued)

  • Mfr # 042-0044
  • Zoro # G604928394
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
042-0044
Zoro #
G604928394
UPC #
76769100442
Country of Origin
Czechia

Dimensions

Leg Length
0.591 in

Details

Item
Heavy Duty Staples
Gauge
23
Material
Steel

Description

Product details about the DAHLE NORTH AMERICA - 042-0044 Heavy Duty Staples.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The DAHLE NORTH AMERICA - 042-0044 Heavy Duty Staples are designed with a gauge of 23 and a leg length of 0.591 inches. These measurements make them suitable for various applications that require robust fastening solutions. The size specifications allow these staples to penetrate deeply into materials, providing strong and reliable hold.
Crafted from steel, these heavy-duty staples are built to offer durability and resilience in different conditions. Steel is known for its strength and resistance to deformation, making it an adequate choice for tasks requiring sturdy fasteners. The use of this material enhances the longevity of the staples, reducing the need for frequent replacements.
Please note that package quantity may vary depending on your specific order or requirements. As these staples have been manufactured by DAHLE NORTH AMERICA, they're compatible with staple guns designed to accommodate their specific dimensions (gauge: 23; leg length: 0.591 in). Always check your tool's compatibility before purchasing any type of fastener to ensure optimal performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.