Zoro Homepage

12.5 Ton Light Commerical Packaged Air Conditioner 208/230V 3PH R32

  • Mfr # DHC1503D000001S

  • Zoro # G415803651


product price: $15,365.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Material
Steel
Hz
60 Hz
Refrigerant Type
R32
Length
1 in
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DHC1503D000001S
Zoro #
G415803651
UPC #
663051743373
Country of Origin
United States

Dimensions

Length
1 in

Details

Material
Steel
Hz
60 Hz
Refrigerant Type
R32
Phase
3
Voltage
208/230 V

Description

The direct-drive with airfoil single width, single inlet SWSI Class II construction supply fan with aluminum fan +blades provides efficient and quiet operation at wide ranging static pressure and air flow requirements.


  • Roof Curb Needed
  • No Returns

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.