Zoro Homepage

Condenser Fan Motor, 1/4 hp

  • Mfr # 057076501

  • Zoro # G2083687


product price: $539.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
McQuay/Daikin
Application
Condenser Fan
Voltage
115 V
For Use With
Condenser Fan
HP
1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
057076501
Zoro #
G2083687
UPC #
-
Country of Origin
Mexico

Details

Fits Brand
McQuay/Daikin
Application
Condenser Fan
Voltage
115 V
Item
Condenser Fan Motor
For Use With
Condenser Fan
HP
1/4
Motor Sub Application
Condenser Fan

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 hp HP, Nameplate RPM 1015 RPM, Voltage 115V AC, Full Load Amps 4.5 A, 48Y Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.