Fan and Blower Motor, 1/2 hp
Mfr # LADQ5949
Zoro # G2084551
product price: $836.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
McQuay/Daikin
Voltage
115V AC
HP
1/2 hp
Frame
56
OEM Replacement Brand
McQuay/Daikin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LADQ5949
Zoro #
G2084551
UPC #
-
Country of Origin
United States
Details
Fits Brand
McQuay/Daikin
Voltage
115V AC
Item
Motor
HP
1/2 hp
Frame
56
OEM Replacement Brand
McQuay/Daikin
No. of Speeds
1
Description
Fan and Blower Motor, Single Phase, Motor Design Capacitor-Start, 1/2 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 1, Voltage 115V AC, Full Load Amps 5.3 A, 56 Frame, OEM Replacement Brand McQuay/Daikin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.