Fan and Blower Motor, 1/4 hp
Mfr # 063261702
Zoro # G2083930
product price: $306.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
McQuay/Daikin
Voltage
115V AC
HP
1/4 hp
OEM Replacement Brand
McQuay/Daikin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
063261702
Zoro #
G2083930
UPC #
-
Country of Origin
Mexico
Details
Fits Brand
McQuay/Daikin
Voltage
115V AC
Item
Motor
HP
1/4 hp
OEM Replacement Brand
McQuay/Daikin
Description
Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 hp HP, Nameplate RPM 1,075 RPM, Voltage 115V AC, Full Load Amps 3.10 A, Not Applicable Frame, OEM Replacement Brand McQuay/Daikin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.