Fan Motor, 2 1/2 hp
Mfr # 330766003
Zoro # G2084262
product price: $915.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
McQuay/Daikin
Voltage
208-230/460V
HP
2 1/2 hp
Usable @ 208V
Usable at 208V
OEM Replacement Brand
McQuay/Daikin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
330766003
Zoro #
G2084262
UPC #
-
Country of Origin
United States
Details
Fits Brand
McQuay/Daikin
Voltage
208-230/460V
Item
Fan Motor
HP
2 1/2 hp
Usable @ 208V
Usable at 208V
OEM Replacement Brand
McQuay/Daikin
Description
Condenser Fan Motor, Three Phase, Motor Design Three-Phase, 2 1/2 hp HP, Nameplate RPM 1,140 RPM, Voltage 208-230/460V AC, Full Load Amps 7.8/3.9 A, 56YZ Frame, OEM Replacement Brand McQuay/Daikin, Usable @ 208V Usable at 208V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.