Zoro Homepage

Fan Motor, 208-230/460V, Three, 2 hp

  • Mfr # 330423301

  • Zoro # G2084177


product price: $885.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
McQuay/Daikin
Voltage
208-230/460V
Phase
Three
HP
2 hp
OEM Replacement Brand
McQuay/Daikin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330423301
Zoro #
G2084177
UPC #
-
Country of Origin
United States

Details

Fits Brand
McQuay/Daikin
Voltage
208-230/460V
Phase
Three
Item
Fan Motor
HP
2 hp
OEM Replacement Brand
McQuay/Daikin
Usable @ 208V
Usable at 208V
Motor Design
3-Phase

Description

Condenser Fan Motor, Three Phase, Motor Design Three-Phase, 2 hp HP, Nameplate RPM 1,140 RPM, Voltage 208-230/460V AC, Full Load Amps 6/3 A, 56YZ Frame, OEM Replacement Brand McQuay/Daikin, Usable @ 208V Usable at 208V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.