Zoro Homepage

Gas Valve, 120VAC, 3.5" WC

  • Mfr # 073336504

  • Zoro # G2084122


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Coil Volts
120VAC
Pressure Setting Range
3.5" WC
Fits Brand
MCQUAY/DAIKIN
Voltage
24V AC
Port Connection Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
073336504
Zoro #
G2084122
UPC #
-
Country of Origin
Mexico

Dimensions

Port Connection Size
3/4 in

Details

Coil Volts
120VAC
Item
Gas Valve
Pressure Setting Range
3.5" WC
Fits Brand
MCQUAY/DAIKIN
Voltage
24V AC

Description

Gas Valve, Port Connection Size 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.