Motor, 460V AC, Three, 1 1/2 hp
Mfr # 029225100
Zoro # G2083370
product price: $992.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
McQuay/Daikin
Voltage
460V AC
Phase
Three
HP
1 1/2 hp
OEM Replacement Brand
McQuay/Daikin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
029225100
Zoro #
G2083370
UPC #
-
Country of Origin
United States
Details
Fits Brand
McQuay/Daikin
Voltage
460V AC
Phase
Three
Item
Motor
HP
1 1/2 hp
OEM Replacement Brand
McQuay/Daikin
Motor Design
3-Phase
Description
Fan and Blower Motor, Three Phase, Motor Design Three-Phase, 1 1/2 hp HP, Nameplate RPM 1,140 RPM, Voltage 460V AC, Full Load Amps 2.6 A, 56Z Frame, OEM Replacement Brand McQuay/Daikin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.