Zoro Homepage

PHOTOCATALYST FILTER

  • Mfr # 139669J

  • Zoro # G314795989


product price: $54.95
/ea

Key Features

Nominal Height
15 in
Nominal Width
5 in
Nominal Depth
13 in
Actual Depth
13.00 in
Actual Width
5.00 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
139669J
Zoro #
G314795989
UPC #
-
Country of Origin
United States

Dimensions

Nominal Height
15 in
Nominal Width
5 in
Nominal Depth
13 in
Actual Depth
13.00 in
Actual Width
5.00 in
Actual Height
15.00 in

Details

Item
Pleated Air Filter

Description

DAIKIN 139669J. This is a geniune OEM replacement part from DAIKIN.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.