Shop DAIKIN
See all product information
Create Account
THERMOSTATS - ELECTRIC
- Mfr # 910121754
- Zoro # G725017786
product price:Â
$
564.99
/ea
Free Shipping & Returns
Key Features
Thermostat Control Voltage
7 to 28 V AC
Compatible System Type
Water Source Heat Pumps
Maximum Operating Temperature
122 Degrees F
Power Source
Hardwired
Overall Depth
1 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 910121754
- Zoro #
- G725017786
- UPC #
- -
- Country of Origin
- United States
- Item
- THERMOSTATS - ELECTRIC
- Thermostat Control Voltage
- 7 to 28 V AC
- Compatible System Type
- Water Source Heat Pumps
- Maximum Operating Temperature
- 122 Degrees F
- Power Source
- Hardwired
- Minimum Control Temperature
- 55 Degrees F
- Compatible Series
- CCH, CCW, GS, GT, LVC, LVW, MHC, MHW, VFC, VFW, VHC, VHF
- Temperature Scale
- Fahrenheit/Celsius
- Maximum Control Temperature
- 95 Degrees F
- Differential Type
- Adjustable Differential
- Features
- De-Humidification Output Contact Has an Adjustable Setpoint and Configurable Deadband, This Output Operates Automatically using the RH Setpoint and Deadband in the System "Auto" Mode or in the "Dhum" Mode
- Standards
- RoHS
- Application
- Heat and Cool
Dimensions
- Overall Depth
- 1 1/8 in
- Overall Height
- 4 1/2 in
- Overall Width
- 2 13/16 in
- Fits Chest Size
- De-Humidification Output Contact Has an Adjustable Setpoint and Configurable Deadband, This Output Operates Automatically using the RH Setpoint and Deadband in the System "Auto" Mode or in the "Dhum" Mode
Description
THERMOSTATS - ELECTRIC, Heat and Cool, 1 1/8 in Overall Depth, 4 1/2 in Overall Height, 2 13/16 in Overall Width, Maximum Control Temperature 95 Degrees F, Minimum Control Temperature 55 Degrees F, Compatible System Type Water Source Heat Pumps, 7 to 28 V AC Thermostat Control Voltage, Mounting Type Wall-Mount, Push Button, Adjustable Differential, Temperature Scale Fahrenheit/Celsius, RoHS, Maximum Operating Temperature 122 Degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.