This item is Discontinued.

Daiwa Proteus With Winn Grips Saltwater Rod, 7'6 Heavy Fast Taper, Spinning PRTWN76HFS

Proteus With Winn Grips Saltwater Rod, 7'6 Heavy Fast Taper, Spinning (Discontinued)

  • Mfr # PRTWN76HFS
  • Zoro # G207631493
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRTWN76HFS
Zoro #
G207631493
UPC #
43178219973
Country of Origin
China

Description

The PROTEUS WN RODS combine welldesigned, practical component features with state of the art blank construction The 7 conventional and 2 spinning rod designs are line class rated for both monofilament and braided lines The rods are perfectly suited for todays saltwater fisherman The conventional rod blanks are constructed with the exclusive X45 BIAS GRAPHITE FIBER which reinforces the blank and prevents twisting when the rod loads up The exclusive BRAIDINGX carbon fiber braiding technology additionally provides added blank reinforcement further reducing unnecessary blank twist This combines to deliver longer more accurate casts The spinning rod blanks incorporate HIGH VOLUME FIBER HVF a higher modulus carbon graphite construction with more volume of fibers and less resin which gives the rods a lightweight, strength and sensitivity The DVEC WINN GRIP TAPE, a Daiwa exclusive, provides a soft, comfortable, yet firm grip throughout the rigors of landing a tough saltwater gamefish The solid and secure FUJI REEL SEATS sport a handsome woven insert The blanks are wrapped with the advanced design of the FUJI FAZLITE RING GUIDES The tangle free guides are tough enough for salt water and hard use yet minimally affect the bend of the blank Daiwa PRTWN76HFS 043178219973

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.