Zoro Homepage

Arbor Press, 1.5 Tons

  • Mfr # 901005

  • Zoro # G5146556


product price: $753.99
/ea
Free Shipping & Returns

Key Features

Force in Tons
1 1/2 ton
Swing (In.)
4 1/2 in
Table Work Surface (In.)
4-1/4 x 4-3/4 in
Anvil Dia. Work Area (In.)
5 in
Range of Slot Widths (In.)
1/2 to 1-1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901005
Zoro #
G5146556
UPC #
-
Country of Origin
United States

Dimensions

Anvil Dia. Work Area (In.)
5 in
Range of Slot Widths (In.)
1/2 to 1-1/16 in
Width (In.)
6 in
Ram Dimensions (In.)
1 x 1 x 12 in
Max. Work Height (In.)
7 3/4 in
Base Size (In.)
6 x 14 in
Height (In.)
14 1/2 in
Depth (In.)
14 in

Details

Force in Tons
1 1/2 ton
Swing (In.)
4 1/2 in
Table Work Surface (In.)
4-1/4 x 4-3/4 in
Item
Arbor Press
Includes
Slotted Able And Friction Brake
Features
Shimmed Ram Cap Permits Take Up For Potential Wear, Adjustable Handle Allows Convenient Handle Positioning, And Smooth Action Gears Permit Finite Ram Control, Base Opening And Slotted Table Plate For Arbor Work,
Construction
Machined Gray Iron Cast Frame With Heat Treated And Ground Spindle, Heat Treated Ram, And Machined Table Plate
Force Range (Lbs.)
0 to 3000 lb

Description

The Dake Corporation 901005 Arbor Press is a durable and versatile tool. It can handle a variety of jobs, from simple to complex. The heat treated ram offers smooth action and can be adjusted for wear. The machined gray iron cast frame ensures the press will last for years to come. The shimmed ram cap allows you to take up for potential wear on the spindle bearings, giving you longer lasting use out of your press. You can position the handle anywhere along its length thanks to its adjustable design. With this 1 1/2 ton arbor press, you get precise control over the workpiece with its fine adjustment gears and finite ram control. If you are looking for an arbor press that has all these features and more, look no further than the Dake Corporation 901005 Arbor Press.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.