Zoro Homepage

Arbor Press, 3 Tons

  • Mfr # 901006

  • Zoro # G5146574


product price: $1,097.99
/ea
Free Shipping & Returns

Key Features

Force in Tons
3 ton
Swing (In.)
7 in
Table Work Surface (In.)
5.5 x 5.5 in
Anvil Dia. Work Area (In.)
6 7/8 in
Range of Slot Widths (In.)
13/16 to 1-13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901006
Zoro #
G5146574
UPC #
-
Country of Origin
United States

Dimensions

Anvil Dia. Work Area (In.)
6 7/8 in
Range of Slot Widths (In.)
13/16 to 1-13/16 in
Depth (In.)
18 in
Base Size (In.)
7-1/4 x 18 in
Height (In.)
19 in
Ram Dimensions (In.)
1-1/4 x 1-1/4 x 16.5 in
Width (In.)
7 1/4 in
Max. Work Height (In.)
11 1/2 in

Details

Force in Tons
3 ton
Swing (In.)
7 in
Table Work Surface (In.)
5.5 x 5.5 in
Includes
Slotted Able And Friction Brake
Item
Arbor Press
Force Range (Lbs.)
0 to 6000 lb
Features
Shimmed Ram Cap Permits Take Up For Potential Wear, Adjustable Handle Allows Convenient Handle Positioning, And Smooth Action Gears Permit Finite Ram Control, Base Opening And Slotted Table Plate For Arbor Work,
Construction
Machined Gray Iron Cast Frame With Heat Treated And Ground Spindle, Heat Treated Ram, And Machined Table Plate

Description

This Dake Corporation 901006 Arbor Press is the perfect tool for pressing in bushings, shafts, and other components. The heat treated ram is able to withstand wear, while the machined gray iron cast frame provides stability. The adjustable handle allows you to position it according to your convenience. The machined table plate ensures that your work surface remains smooth throughout the operation. This 3 ton arbor press has a 7 1/4" width and a 1 1/4" x 16.5" long ram. Whether you are pressing in bushings or working on engine parts, this Dake Corporation 901006 Arbor Press will meet all of your needs with ease.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.