This item is Discontinued.

Dake Band Saw, 10" x 10" Rectangle, 10" Round, 10 in Square, 110/220V AC, 220/440V AC V, 1 hp HP 988050-1

Band Saw, 10" x 10" Rectangle, 10" Round, 10 in Square, 110/220V AC, 220/440V AC V, 1 hp HP (Discontinued)

  • Mfr # 988050-1
  • Zoro # G3928062
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
988050-1
Zoro #
G3928062
UPC #
-
Country of Origin
United States

Dimensions

Max. Thickness of Cut
10"
Max. Blade Length
120 in
Overall Depth
28 in
Overall Width
24 in
Max. Blade Width
1/2 in
Overall Height
76 in
Min. Blade Length
120 in
Table Dimensions
15 in x 16 in
Min. Blade Width
1/4 in
Blade Thickness
0.032 in
Blade Wheels Dia.
14 in
Blade Length
10 ft
Throat Depth - Vertical
14 in

Details

Item
Band Saw
Band Saw Type
Vertical
Cutting Capacity Rectangle
10" x 10"
Cutting Capacity Round
10"
Cutting Capacity Square
10 in
Voltage
110/220V AC, 220/440V AC
HP
1 hp
Speeds
70 to 540 fpm
Miter Capacity
5 Degrees Left, 45 Degrees Right
RPM
540
Application
Metal
Hz
60 Hz
Cutting Angle
5 Degrees Left, 45 Degrees Right
Corded/Banded
Corded
Amps AC
20.0 A
Corded/Cordless
Corded
Phase
1
Features
(4) Adjustable Speeds, Quick and Easy Blade Change
Number of Speed Settings
4
Miter Angle Range
5 Degrees Left to 45 Degrees Right
Round Cutting Capacity - Horizontal
10 in
SFPM Range
70 to 540 SFPM
Rectangular Cutting Capacity - Horizontal
10 in x 10 in
Material Application
Metal
Band Saw Operation
Manual
Current
20.0 A
Power Source
Corded
Variable Speed
No

Description

Band Saw, Band Saw Type Vertical, Band Saw Operation Manual, Voltage 110/220V AC, 220/440V AC, Phase 1, Rectangular Cutting Capacity - Horizontal 10 in x 10 in, Throat Depth - Vertical 14 in, Round Cutting Capacity - Horizontal 10 in, SFPM Range 70 to 540 SFPM, Miter Angle Range 5 Degrees Left to 45 Degrees Right, Number of Speed Settings 4, Material Application Metal, Blade Length 10 ft, Max. Blade Width 1/2 in, Min. Blade Width 1/4 in, Cutting Capacity Square 10 in, Power Source Corded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.