This item is Discontinued.

Dake Band Saw, Horizontial, 114 to 230 SFPM SE-8.5 M

Band Saw, Horizontial, 114 to 230 SFPM (Discontinued)

  • Mfr # SE-8.5 M
  • Zoro # G4549700
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SE-8.5 M
Zoro #
G4549700
UPC #
-
Country of Origin
China

Dimensions

Blade Thickness
0.035 in
Overall Height
37 in
Min. Blade Length
96 1/2 in
Max. Thickness of Cut
8-1/2"
Max. Blade Length
101 in
Max. Blade Width
1 in
Overall Depth
58 in
Overall Width
33 in
Blade Wheels Dia.
11 in
Min. Blade Width
1 in
Blade Length
101 in

Details

Includes
Bi-Metal Blade
Amps AC
20.0 A
Phase
3
Features
Automatic Shut Off After Cut, Hydraulic Downfeed, Quick Release Vise
Cutting Capacity Square
6.75 in
Speeds
2 to 230 fpm
Corded/Cordless
Corded
Item
Band Saw
RPM
114
HP
1.75 hp
Cutting Angle
0 Degrees
Voltage
220V AC
Cutting Capacity Round
8-1/2"
Application
Metal
Cutting Capacity Rectangle
10-3/4" x 8"
Hz
60 Hz
Miter Capacity
0 Degrees to 45 Degrees
Round Cutting Capacity - Horizontal
8 1/2 in
SFPM Range
114 to 230 SFPM
Material Application
Metal
Band Saw Type
Horizontal
Band Saw Operation
Semi-Automatic
Miter Angle Range
0 Degrees to 60 Degrees Right
Number of Speed Settings
2
Rectangular Cutting Capacity - Horizontal
10 3/8 in x 7 3/4 in
Current
20.0 A
Power Source
Corded
Variable Speed
No

Description

Band Saw, Band Saw Type Horizontal, Band Saw Operation Semi-Automatic, Voltage 220V AC, Phase 3, Rectangular Cutting Capacity - Horizontal 10 3/8 in x 7 3/4 in, Round Cutting Capacity - Horizontal 8 1/2 in, SFPM Range 114 to 230 SFPM, Miter Angle Range 0 Degrees to 60 Degrees Right, Number of Speed Settings 2, Material Application Metal, Blade Length 101 in, Max. Blade Width 1 in, Min. Blade Width 1 in, Cutting Capacity Square 6.75 in, Power Source Corded, Blade Thickness 0.035 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.