Zoro Homepage

Benchtop Ironworker 25-Ton, 13.5A, 220V

  • Mfr # DIW-25

  • Zoro # G910919833


product price: $7,395.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Application
Punching, Shearing
Phase
Single Phase
Features
Angle Iron, Flat Stock, Solid Bar
Voltage
220V AC
Actuation
Foot Pedal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIW-25
Zoro #
G910919833
UPC #
-
Country of Origin
Turkey

Dimensions

Overall Height
30 9/10 in
Overall Width
16 in
Punch Throat Depth
2 1/2 in
Overall Length
36 in
Cord Length
8 ft

Details

Item
Benchtop Ironworker 25-Ton
Application
Punching, Shearing
Phase
Single Phase
Features
Angle Iron, Flat Stock, Solid Bar
Voltage
220V AC
Actuation
Foot Pedal
Included Tool Types
Punch
Tool Weight
330 lb
Horsepower
4 hp
External Hydraulic Output Force
25 Tonf
Shear Dies Included
6 in
Current
13.5 A
Number of Hydraulic Motors
1
Plug Type
Three-Prong
Punch Capacity Mild Steel
5/8 in
Square Bar Shear Capacity Mild Steel
9/16 in
Round Bar Shear Capacity Stainless Steel
9/16 in
Flat Bar Shear Capacity Stainless Steel
1/4 in x 6 in
Power Source
Corded
Square Bar Shear Capacity Stainless Steel
9/16 in
Flat Bar Shear Capacity Aluminum
3/8 in x 6 in
Angle Shear Capacity Aluminum
2 in x 2 in x 3/16 in
Round Bar Shear Capacity Mild Steel
9/16 in
Flat Bar Shear Capacity Mild Steel
3/8 in x 6 in
Punch Capacity Stainless Steel
5/8 in
Motor Type
Hydraulic
Series
DIW-25
Angle Shear Capacity Mild Steel
2 in x 2 in x 3/16 in
External Hydraulic Output Connection
1/4 in NPT
Number of Stations
2
Square Bar Shear Capacity Aluminum
9/16 in
Punch Capacity Aluminum
5/8 in
Round Bar Shear Capacity Aluminum
9/16 in
Angle Shear Capacity Stainless Steel
2 in x 2 in x 3/16 in

Description

Benchtop Ironworker 25-Ton, Voltage 220V AC, Phase Single Phase, Current 13.5 A, External Hydraulic Output Force 25 Tonf, External Hydraulic Output Connection 1/4 in NPT, Number of Hydraulic Motors 1, Number of Stations 2, Included Tool Types Punch, Punch Capacity Aluminum 5/8 in, Punch Capacity Mild Steel 5/8 in, Punch Capacity Stainless Steel 5/8 in, Punch Throat Depth 2 1/2 in, Notcher Capacity Aluminum Not Applicable, Notcher Capacity Stainless Steel Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.