Hand Brake
- Mfr # 214
- Zoro # G424151996
product price:Â
$
25.75
/ea
Key Features
Compatible Product Type
Arbor Press
Compatible Brand
Dake Corporation
Product Type
Hand Brake
Compatible Manufacturer Model Number
903001, 903003, 903004
Number of Pieces Included
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 214
- Zoro #
- G424151996
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Hand Brake
- Compatible Product Type
- Arbor Press
- Compatible Brand
- Dake Corporation
- Product Type
- Hand Brake
- Compatible Manufacturer Model Number
- 903001, 903003, 903004
- Number of Pieces Included
- 2
Description
Hand Brake
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.