Shop DAKE
See all product information
Create Account
Ram Cap Shim .010 in
- Mfr # 146
- Zoro # G524152169
product price:Â
$
1.65
/ea
Sold in multiples of 5 for
$8.25
Key Features
Compatible Brand
Dake Corporation
Overall Diameter
0 in
Product Type
Ram Cap Shim
Compatible Manufacturer Model Number
902001, 902007
Number of Pieces Included
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 146
- Zoro #
- G524152169
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 0 in
Details
- Item
- Ram Cap Shim
- Compatible Brand
- Dake Corporation
- Product Type
- Ram Cap Shim
- Compatible Manufacturer Model Number
- 902001, 902007
- Number of Pieces Included
- 6
- Compatible Product Type
- Arbor Press
Description
Ram Cap Shim .010 in
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.