This item is Discontinued.

Dake Horizontal Miter Band Saw, 7-3/4" x 6" Rectangle, 7" Round, 7 in Square, 110 V, 1 HP 974026-1

Horizontal Miter Band Saw, 7-3/4" x 6" Rectangle, 7" Round, 7 in Square, 110 V, 1 HP (Discontinued)

  • Mfr # 974026-1
  • Zoro # G3442078
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
974026-1
Zoro #
G3442078
UPC #
-
Country of Origin
Italy

Dimensions

Max. Thickness of Cut
7"
Max. Blade Length
82
Blade Wheels Dia.
10 1/2 in
Min. Blade Length
82 in
Blade Thickness
.035 in
Overall Depth
29 in
Overall Width
51 in
Overall Height
57 in
Max. Blade Width
3/4 in
Min. Blade Width
3/4 in

Details

Item
Horizontal Miter Band Saw
Cutting Capacity Rectangle
7-3/4" x 6"
Cutting Capacity Round
7"
Cutting Capacity Square
7 in
Voltage
110
HP
1
Speeds
197 fpm
Miter Capacity
60 Degrees
Corded/Banded
Corded
RPM
1725
Corded/Cordless
Corded
Features
Heavy Cast Head Frame, Roller And Carbide Guides
Phase
1
Amps AC
20.0
Hz
60
Cutting Angle
90 to 45 to 60
Includes
Fabricated Oversize Steel Base, Electric Coolant Pump With Flow Control, Quick Set Cam Action Type Vises, Combination Guides, Direct Drive Gear Box, Ce Certified Electrical Low Voltage Controls With Thermo Overload And Low Voltage Coil, Door Interlocks And End Of Cut Shut Off, Adjustable Manual Head Return, And Stock Stop

Description

Horizontal Miter Band Saw, Voltage 110, Phase 1, Max. Blade Width 3/4 in, Min. Blade Width 3/4 in, Cutting Capacity Square 7 in, Blade Thickness .035 in, Blade Wheels Dia. 10 1/2 in, Amps AC 20.0, Hz 60, HP 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.