This item is Discontinued.

Dake Hydraulic Press, 150 t, Air Pump 906650

Hydraulic Press, 150 t, Air Pump (Discontinued)

  • Mfr # 906650
  • Zoro # G2167089
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
906650
Zoro #
G2167089
UPC #
-
Country of Origin
United States

Dimensions

Base Length
66 in
Base Width
42 in
Overall Height
95 in
Height with Screw Extension
95"
Total Width
42"
Working Height
95"
Total Height
95"
Working Width
42"
Width Between Table Channels
12 1/4 in
Overall Width
42 in
Overall Length
66 in

Details

Frame Capacity
150 ton
Frame Type
H-Frame
Cylinder Stroke
16"
Pump Type
Air
Features
Heavy Duty;Self-Contained Workhead;Welded Channel Frame
Item
Hydraulic Press
Includes
Flat Ram Nose, Table Plates, V-Blocks, V-Ram Nose
Pump
Haskel
Reservoir Capacity
20 qt
Application
Bending, Forming, Pressing, Punching, Staking and Clamping, Straightening
Cylinder
Movable
Ram Travel
16"
Cylinder Type
Single Acting
Adjustable Bed
Yes
Material - Machining
Iron
Pressure
150 tons
Distance Between Uprights
48 in
Max. Ram Advance Speed
25 in/min
Max. Ram Press Speed
1 in/min
Stroke
16 in
Max. Ram-to-Table Distance
30 in
Min. Ram-to-Table Distance
10 in

Description

Hydraulic Press, Pump Type Air, Frame Type H-Frame, Frame Capacity 150 ton, Cylinder Type Single Acting

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.