Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Press, 1900 mm H, Manual

  • Mfr # 971001

  • Zoro # G815832701


product price: $3,271.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Frame Type
H-Frame
Overall Height
1,900 mm
Capacity
20 ton
Cylinder Type
Single Acting
Cylinder Stroke
150 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
971001
Zoro #
G815832701
UPC #
-
Country of Origin
Turkey

Dimensions

Overall Height
1,900 mm
Base Width
870 mm
Press Bed Depth
200 mm
Base Depth
670 mm
Press Bed Width
500 mm

Details

Frame Type
H-Frame
Capacity
20 ton
Item
Hydraulic Press
Cylinder Type
Single Acting
Cylinder Stroke
150 mm
Operation
Manual
Ram-to-Table Distance - Maximum
700 mm
Ram-to-Table Distance - Minimum
0 mm

Description

Hydraulic Press, Frame Type H-Frame, Cylinder Type Single Acting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.