Zoro Homepage

Hydraulic Press, 20 tons Frame Cap.

  • Mfr # 972220

  • Zoro # G3341018


product price: $1,271.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Frame Capacity
20 ton
Frame Type
H-Frame
Cylinder Stroke
8 in
Pump Type
Hydraulic Manual
Base Length
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
972220
Zoro #
G3341018
UPC #
-
Country of Origin
China

Dimensions

Base Length
26 in
Base Width
26 in
Overall Height
70 in
Hose Length
5 ft 6 in
Working Height
Adjustable
Height with Screw Extension
No Extension Screw
Total Width
34"
Total Height
70"
Working Width
26"
Bed Height
4" to 39"
Overall Length
34 in
Width Between Table Channels
4 in
Overall Width
26 in
Overall Depth
34 in
Press Bed Depth
4 in
Base Depth
26 in
Press Bed Width
22 in
Hydraulic Hose Length
66 in

Details

Frame Capacity
20 ton
Frame Type
H-Frame
Cylinder Stroke
8 in
Pump Type
Hydraulic Manual
Pump
Hydraulic
Item
Hydraulic Press
Features
Traversing Head;Two-Stage Pump
Cylinder
Movable
Pump Handle Effort @ Rated Capacity (Lb.)
25 lb.
Application
Pressing Bearings
Strokes to Extend Piston 1 In
0.2
Includes
Combination Table Plates/V-Blocks, Flat Ram Nose, Frame, Step Reduced Ram Nose
Reservoir Capacity
1.5 qt
Cylinder Type
Single Acting
Stroke
8 in
Pressure
20 tons
Adjustable Bed
Adjustable
Max. Ram Advance Speed
3/16 in/stroke
Min. Ram-to-Table Distance
4 in
Max. Ram-to-Table Distance
39 in
Distance Between Uprights
22 in
Operating Pressure
20 Tonf
Ram-to-Table Distance - Maximum
39 in
Manufacturer Warranty
1 yr
Ram-to-Table Distance - Minimum
4 in
Operation
Manual
Pump Model Number
Hydraulic
Capacity
20 ton

Description

Hydraulic Press, Pump Type Hydraulic Manual, Frame Type H-Frame, Frame Capacity 20 ton, Cylinder Type Single Acting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.