This item is Discontinued.

Dake Hydraulic Press, 25 t, Air Pump, 81 In 906425

Hydraulic Press, 25 t, Air Pump, 81 In (Discontinued)

  • Mfr # 906425
  • Zoro # G2167131
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
906425
Zoro #
G2167131
UPC #
-
Country of Origin
United States

Dimensions

Base Length
42-1/2 in
Base Width
30 in
Overall Height
81 in
Working Width
30"
Height with Screw Extension
81"
Total Width
30"
Total Height
81"
Working Height
81"
Overall Length
42-1/2 in
Overall Width
30 in
Width Between Table Channels
5 3/16 in

Details

Frame Capacity
25 ton
Frame Type
H-Frame
Cylinder Stroke
10"
Pump Type
Air
Cylinder
Movable
Pump
Haskel
Application
Bending, Forming, Pressing, Punching, Staking and Clamping, Straightening
Ram Travel
6-1/4"
Features
Heavy Duty;Self-Contained Workhead;Welded Channel Frame
Includes
Flat Ram Nose, Table Plates, V-Blocks, V-Ram Nose
Cylinder Type
Single Acting
Item
Hydraulic Press
Reservoir Capacity
6 qt
Material - Machining
Iron
Max. Ram-to-Table Distance
36 in
Pressure
25 tons
Distance Between Uprights
33 1/2 in
Min. Ram-to-Table Distance
1 in
Max. Ram Press Speed
10 in/min
Adjustable Bed
Yes
Stroke
10 in
Max. Ram Advance Speed
100 in/min

Description

Hydraulic Press, Pump Type Air, Frame Type H-Frame, Frame Capacity 25 ton, Cylinder Type Single Acting

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.