Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
908025
Zoro #
G8561231
UPC #
-
Country of Origin
Unknown
Dimensions
Base Length
43-1/2"
Base Width
36"
Overall Height
83"
Working Height
83"
Height with Screw Extension
83"
Working Width
36"
Total Width
36"
Total Height
83"
Details
Frame Capacity
25 tons
Frame Type
H Frame
Cylinder Stroke
10"
Pump Type
Electric
Application
Pressing, Straightening, Bending, Forming, Punching, Staking and Clamping
Voltage
220/440V
Voltage 3 Phase
220/440
Phase
3
Features
Welded Channel Iron Frame, Heavy Duty
Item
Hydraulic Press
Reservoir Capacity
3 gal.
Cylinder
Fixed
Cylinder Type
Double Action
Includes
Table Plates, V Blocks, Flat Ram Nose and V-ram Nose
Pump
Dynex
Description
Hydraulic Press, Pump Type Electric, Frame Type H Frame, Frame Capacity 25 tons, Cylinder Type Double Action
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.