This item is Discontinued.

Dake Hydraulic Press, 50 t, Air Pump, 87 In H 906450

Hydraulic Press, 50 t, Air Pump, 87 In H (Discontinued)

  • Mfr # 906450
  • Zoro # G2167116
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
906450
Zoro #
G2167116
UPC #
-
Country of Origin
United States

Dimensions

Base Length
43-1/2 in
Base Width
36 in
Overall Height
87 in
Working Width
36"
Working Height
87"
Height with Screw Extension
87"
Total Height
87"
Total Width
36"
Overall Width
36 in
Width Between Table Channels
7 1/4 in
Overall Length
43-1/2 in

Details

Frame Capacity
50 ton
Frame Type
H-Frame
Cylinder Stroke
10"
Pump Type
Air
Cylinder
Movable
Pump
Haskel
Cylinder Type
Single Acting
Includes
Flat Ram Nose, Table Plates, V-Blocks, V-Ram Nose
Reservoir Capacity
8 qt
Application
Bending, Forming, Pressing, Punching, Staking and Clamping, Straightening
Item
Hydraulic Press
Ram Travel
13-3/32"
Features
Heavy Duty;Self-Contained Workhead;Welded Channel Frame
Max. Ram-to-Table Distance
40 in
Min. Ram-to-Table Distance
5 in
Stroke
10 in
Distance Between Uprights
32 3/4 in
Material - Machining
Iron
Max. Ram Press Speed
5 in/min
Adjustable Bed
Yes
Pressure
50 tons
Max. Ram Advance Speed
55 in/min

Description

Hydraulic Press, Pump Type Air, Frame Type H-Frame, Frame Capacity 50 ton, Cylinder Type Single Acting

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.