This item is Discontinued.

Dake Hydraulic Press, 75 t, Electric Pump 905075

Hydraulic Press, 75 t, Electric Pump (Discontinued)

  • Mfr # 905075
  • Zoro # G2167046
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
905075
Zoro #
G2167046
UPC #
-
Country of Origin
Unknown

Dimensions

Base Length
55-1/2"
Base Width
36"
Overall Height
86"
Working Height
86"
Working Width
36"
Total Height
86"
Height with Screw Extension
86"
Total Width
36"

Details

Frame Capacity
75 tons
Frame Type
H Frame
Cylinder Stroke
10"
Pump Type
Electric
Pump
Mfr. No. 50101
Reservoir Capacity
10 qt.
Voltage 3 Phase
220/440
Includes
Table Plates, V Blocks, Flat Ram Nose and V-ram Nose
Features
Welded Channel Iron Frame, Heavy Duty with Self Contained Workhead
Cylinder Type
Single Action
Cylinder
Movable
Application
Pressing, Straightening, Bending, Forming, Punching, Staking and Clamping
Ram Travel
10"
Item
Hydraulic Press

Description

Hydraulic Press, Pump Type Electric, Frame Type H Frame, Frame Capacity 75 tons, Cylinder Type Single Action

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.