This item is Discontinued.

No Product Image Available

Hydraulic Press, H Frame, Overall 86" H (Discontinued)

  • Mfr # 905075
  • Zoro # G3927030
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
905075
Zoro #
G3927030
UPC #
-
Country of Origin
United States

Dimensions

Base Length
55-1/2 in
Base Width
36 in
Overall Height
86 in
Height with Screw Extension
No Extension Screw
Total Width
36"
Bed Height
Adjustable
Total Height
86"
Working Width
44"
Overall Length
55-1/2 in
Width Between Table Channels
8 1/4 in
Overall Width
36 in

Details

Frame Capacity
75 ton
Frame Type
H-Frame
Cylinder Stroke
10"
Pump Type
Electric
Phase
3
Reservoir Capacity
10 qt
Cylinder Type
Single Acting
Application
Bending, Forming, Pressing, Punching, Staking and Clamping, Straightening
Voltage
220/440V
Features
Variable Ram Speed
Item
Hydraulic Press
Voltage 3 Phase
220/440V
Pump
Dake
Cylinder
Movable
Max. Ram Advance Speed
28 in/min
Pressure
75 tons
Max. Ram-to-Table Distance
36 in
Min. Ram-to-Table Distance
6 in
Adjustable Bed
Yes
Distance Between Uprights
44 in
Max. Ram Press Speed
5 in/min
Stroke
10 in

Description

Hydraulic Press, Pump Type Electric, Frame Type H-Frame, Frame Capacity 75 ton, Cylinder Type Single Acting

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.