Zoro Homepage

Punch and Die Kit, 8", Steel

  • Mfr # 304089

  • Zoro # G510919851


product price: $472.99
/ea
Free Shipping & Returns

Key Features

Includes
Punch Lube, Toolbox
Compatible Tool Brand
Dake
Overall Length
8 in
Shape
Round
Punch Type
Punching Die
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
304089
Zoro #
G510919851
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Punch Diameter
5/16 in, 1 1/16 in
Compatible Ironworker Size
25 ton
Compatible Die Size
7/32 in, 9/32 in, 11/32 in, 15/32 in, 19/32 in, 23/32 in

Details

Item
Punch and Die Kit
Includes
Punch Lube, Toolbox
Compatible Tool Brand
Dake
Shape
Round
Punch Type
Punching Die
Compatible Ironworker Model
DIW-25
Compatible Tool Series
DIW-25 Ironworker
Sheet Metal Capacity Mild Steel
1.0625 in
Notcher Type
Ironworker
Die Type
Punching Die
Material
Steel
Number of Pieces
12

Description

Punch and Die Kit, Compatible Ironworker Model DIW-25, Compatible Ironworker Size 25 ton, Compatible Tool Brand Dake, Compatible Tool Series DIW-25 Ironworker, Shape Round, Compatible Die Size 7/32 in, 9/32 in, 11/32 in, 15/32 in, 19/32 in, 23/32 in, Sheet Metal Capacity Mild Steel 1.0625 in, Includes Punch Lube, Toolbox, Number of Pieces 12, Notcher Type Ironworker

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.