Shop DAKE
See all product information
Create Account
Ram Cap Shim .015 in
- Mfr # 145
- Zoro # G724151788
product price:Â
$
1.65
/ea
Sold in multiples of 5 for
$8.25
Key Features
Compatible Product Type
Arbor Press
Compatible Brand
Dake Corporation
Number of Pieces Included
2
Compatible Manufacturer Model Number
902001, 902007
Overall Diameter
0 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 145
- Zoro #
- G724151788
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 0 in
Details
- Item
- Ram Cap Shim
- Compatible Product Type
- Arbor Press
- Compatible Brand
- Dake Corporation
- Number of Pieces Included
- 2
- Compatible Manufacturer Model Number
- 902001, 902007
- Product Type
- Ram Cap Shim
Description
Ram Cap Shim .015 in
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.