
CRaTE - Canine Rough and Tough Economy Kennel - Intermediate - Olive
Mfr # D2-CRATE-MD-OLI
Zoro # G622917943
product price:Â $328.99
/ea
Free Shipping & Returns
Key Features
Width
26.125 in
Height
26.375 in
Length
32.625 in
Size
Intermediate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D2-CRATE-MD-OLI
Zoro #
G622917943
UPC #
818755016715
Country of Origin
United States
Dimensions
Width
26.125 in
Height
26.375 in
Length
32.625 in
Size
Intermediate
Details
Color
Olive
Description
Dakota 283 believes every dog owner should have access to high-quality kennels and pet protection at a price they can afford. That's why we've created the Canine Rough and Tough Economy kennel. Experience premium quality without the premium price tag. From backyard adventures to cross-country travel, our CRaTE dog kennel is up for any challenge. Its lightweight yet robust design makes it easy to transport in your car or vehicle while still offering top-tier pet safety. Join the revolution in affordable pet protection, because your dog is more than just your best friend.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.