
CRaTE - Canine Rough and Tough Economy Kennel - Large - Dark Granite
Mfr # D2-CRATE-LG-DAR
Zoro # G422918140
product price:Â $419.99
/ea
Free Shipping & Returns
Key Features
Width
27.5 in
Height
27.625 in
Color
Dark Granite
Length
37.125 in
Size
Large
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D2-CRATE-LG-DAR
Zoro #
G422918140
UPC #
818755016746
Country of Origin
United States
Dimensions
Width
27.5 in
Height
27.625 in
Length
37.125 in
Size
Large
Details
Color
Dark Granite
Description
Dakota 283 believes every dog owner should have access to high-quality kennels and pet protection at a price they can afford. That's why we've created the Canine Rough and Tough Economy kennel. Experience premium quality without the premium price tag. From backyard adventures to cross-country travel, our CRaTE dog kennel is up for any challenge. Its lightweight yet robust design makes it easy to transport in your car or vehicle while still offering top-tier pet safety. Join the revolution in affordable pet protection, because your dog is more than just your best friend.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.